Motion
61463624479

NORTON ABRASIVES
61463624479

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #03442807
MFR #61463624479
Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624479

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #03442807
MFR #61463624479

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.42/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/8 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    65910 rpm
  • Package Quantity
    5
  • Point Shape
    B132
  • Point Shape Code
    B132
  • UPC_NO
    61463624479

Overview

Mfr description
61463624479 B132 3/8 X 1/2 PACESET. 38A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought