Motion
66243427582

NORTON ABRASIVES
66243427582

Grade: Medium, Grit Number: 60, Wheel Diameter: 3/4 in, Maximum RPM: 43290 rpm
MI ITEM #03442830
MFR #66243427582
Your Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243427582

Grade: Medium, Grit Number: 60, Wheel Diameter: 3/4 in, Maximum RPM: 43290 rpm
MI ITEM #03442830
MFR #66243427582

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.70/each(List $6.79)

Overview

Mfr description
66243427582 3/4 X 3/4 X 1/4 32A60-KVBE

Specifications

  • Wheel Diameter
    3/4 in
  • Wheel Thickness
    1/4 in
  • Arbor Hole Size
    1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1/4 in
  • Wheel Type
    Type 05
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    43290 rpm
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text