Motion
66243529961

NORTON ABRASIVES
66243529961

Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in
MI ITEM #03442841
MFR #66243529961
Your Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529961

Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in
MI ITEM #03442841
MFR #66243529961

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.70/each(List $40.00)

Overview

Mfr description
66243529961 WHL 4 X 1/2 X 3/4 38A60-KVBE

Specifications

  • Wheel Diameter
    4 in
  • Wheel Thickness
    1/2 in
  • Material
    Aluminum Oxide
  • Arbor Size
    3/4 in
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    Medium
  • Abrasive Material
    Aluminum Oxide
  • Maximum Speed
    8120 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text