Motion
66252835164

NORTON ABRASIVES
66252835164

Cut-Off Wheel - 6 in Wheel Dia., 0.060 in Wheel Thickness, 1/2 in Center Hole Diameter, 60 Grit, Medium Grade, 10190 rpm
MI ITEM #03442860
MFR #66252835164
List Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252835164

Cut-Off Wheel - 6 in Wheel Dia., 0.060 in Wheel Thickness, 1/2 in Center Hole Diameter, 60 Grit, Medium Grade, 10190 rpm
MI ITEM #03442860
MFR #66252835164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.45/each for your price

Overview

Mfr description
66252835164 COW 6 X .060 X 1/2 A60-OBNA2

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    10190 rpm
  • UPC_NO
    66252835164
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text