Motion
66252836380

NORTON ABRASIVES
66252836380

Grade: Coarse, Grit Number: 46, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
MI ITEM #03442864
MFR #66252836380
List Price$93.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252836380

Grade: Coarse, Grit Number: 46, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
MI ITEM #03442864
MFR #66252836380

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.38/each for your price

Overview

Mfr description
66252836380 WHL 6 X 1/2 X 1-1/4 32A46-KV

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 1
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    4140 rpm
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text