Motion
66252837445

NORTON ABRASIVES
66252837445

Tool & Cutter Grinding Wheel - Grade: Medium, Wheel Diameter: 6 in
MI ITEM #03442875
MFR #66252837445
Price$72.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252837445

Tool & Cutter Grinding Wheel - Grade: Medium, Wheel Diameter: 6 in
MI ITEM #03442875
MFR #66252837445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.31/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    6 in
  • Face Rim Width
    3/4 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    3/4 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Grinding, Surface Grinding, Cylindrical Grinding
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machines, Cylindrical Grinders, Surface Grinders
  • Grade
    Medium
  • Grit Grade
    Medium
  • Material
    Aluminum Oxide
  • Tool Comp
    Toolroom
  • Wheel Type
    Type 01

Overview

Mfr description
66252837445 WHL 6 X 3/4 X 1-1/4 38A60-KV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought