Motion
66252838322

NORTON ABRASIVES
66252838322

Grade: Fine, Grit Number: 120, Wheel Diameter: 6 in, Maximum RPM: 3600 rpm
Mi Item #03442879
MFR #66252838322
Price$244.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838322

Grade: Fine, Grit Number: 120, Wheel Diameter: 6 in, Maximum RPM: 3600 rpm
Mi Item #03442879
MFR #66252838322

Mfr description
66252838322 WHL 6 X 1 X 4 39C60-IVK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.72/each

Specifications

Dimensions

  • Arbor Hole Size
    4.0000 in
  • Arbor Size
    4 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Grit Number
    120
  • Material
    Silicon Carbide
  • Max Rpm
    3600 rpm
  • Wheel Type
    Type 02
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)