Motion
66252941024

NORTON ABRASIVES
66252941024

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #03442910
MFR #66252941024
Your Price$65.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252941024

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #03442910
MFR #66252941024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$65.09/each(List $81.05)

Overview

Mfr description
66252941024 7 X 1/2 X 1-1/4 38A46-IVBE

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    46
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    I
  • Max Rpm
    3600 rpm
  • UPC_NO
    66252941024
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text