1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66252941049
Grade: Medium, Grit Number: 80, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #
03442912
MFR #
66252941049
Price
$65.09
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Wheels
NORTON ABRASIVES 66252941049
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66252941049
Grade: Medium, Grit Number: 80, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #
03442912
MFR #
66252941049
Mfr description
66252941049 WHL 7 X 1/2 X 1-1/4 38A80-JV
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$65
.09
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Size
1-1/4 in
Arbor Size
1-1/4 in
Wheel Diameter
7 in
Wheel Thickness
1/2 in
Details
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit Number
80
Material
Aluminum Oxide
Max Rpm
3600 rpm
Wheel Type
Type 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items