Motion
66252941609

NORTON ABRASIVES
66252941609

Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #03442923
MFR #66252941609
Your Price$108.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252941609

Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #03442923
MFR #66252941609

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$108.13/each(List $150.16)

Overview

Mfr description
66252941609 WHL 7 X 1/2 X 1-1/4 39C60-IV

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 1
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    3600 rpm
  • Abrasive Material
    Silicon Carbide
  • Hole Thread Size
    5/8 in - 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text