Motion
66252942828

NORTON ABRASIVES
66252942828

Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #03442932
MFR #66252942828
Your Price$126.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252942828

Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #03442932
MFR #66252942828

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$126.87/each(List $170.51)

Overview

Mfr description
66252942828 WHL 7 X 1 X 1-1/4 32A46-HVBE

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1-1/4 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 05
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    3600 rpm
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text