Motion
66253044090

NORTON ABRASIVES
66253044090

Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #03442965
MFR #66253044090
Your Price$182.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044090

Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #03442965
MFR #66253044090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$182.60/each(List $267.40)

Overview

Mfr description
66253044090 WHL 8 X 1/2 X 1-1/4 5SG46-JV

Specifications

  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 1
  • Grit Number
    46
  • Grade
    Coarse
  • Color
    Blue
  • Max Rpm
    3600 rpm
  • Abrasive Material
    Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text