Motion
66253044753

NORTON ABRASIVES
66253044753

Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #03442975
MFR #66253044753
Your Price$135.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044753

Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #03442975
MFR #66253044753

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$135.56/each(List $206.65)

Overview

Mfr description
66253044753 WHL 8 X 1 X 1-1/4 32A60-IVBE

Specifications

  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 05
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    3600 rpm
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought