Motion
66253049112

NORTON ABRASIVES
66253049112

Grade: Medium, Grit Number: 70, Wheel Diameter: 9 in, Maximum RPM: 2550 rpm
MI ITEM #03442978
MFR #66253049112
Price$712.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253049112

Grade: Medium, Grit Number: 70, Wheel Diameter: 9 in, Maximum RPM: 2550 rpm
MI ITEM #03442978
MFR #66253049112

Mfr description
66253049112 9 X 2 X 4-15/16 32A70-JVBEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$712.70/each

Specifications

Dimensions

  • Arbor Hole Size
    4-15/16 in
  • Arbor Size
    4-15/16 in
  • Wheel Diameter
    9 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Grade
    Medium
  • Grit Number
    70
  • Material
    Aluminum Oxide
  • Max Rpm
    2550 rpm
  • Wheel Type
    Type 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)