Motion
66253149136

NORTON ABRASIVES
66253149136

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 9-1/2 in, Maximum RPM: 2415 rpm
MI ITEM #03442983
MFR #66253149136
Price$494.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253149136

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 9-1/2 in, Maximum RPM: 2415 rpm
MI ITEM #03442983
MFR #66253149136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$494.57/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/2 in
  • Arbor Size
    1-1/2 in
  • Center Hole Diameter
    1-1/2 in
  • Disc Diameter
    9-1/2 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/2 in
  • Overall Diameter
    9-1/2 in
  • Overall Thickness
    1-1/2 in
  • Wheel Diameter
    9-1/2 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Vitrified Bond System, Stock Inventory
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Tool And Cutter Machine
  • Form Type
    Type 06
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    2415 rpm
  • Specification
    53A46-LVBE
  • Tool Comp
    CNC Cutting Tool Machine, Tool, Cutter Machine
  • Wheel Hardness
    L
  • Wheel Type
    Type 06

Overview

Mfr description
66253149136 WHL 9-1/2 X 1-1/2 X 1-1/2 53

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought