Motion
66253149729

NORTON ABRASIVES
66253149729

Grade: Medium, Grit Number: 60, Wheel Diameter: 10 in, Maximum RPM: 2485 rpm
Mi Item #03442986
MFR #66253149729
Price$176.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253149729

Grade: Medium, Grit Number: 60, Wheel Diameter: 10 in, Maximum RPM: 2485 rpm
Mi Item #03442986
MFR #66253149729

Mfr description
66253149729 WHL 10 X 1/2 X 3 32A60-JVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.48/each

Specifications

Dimensions

  • Arbor Hole Size
    3.0000 in
  • Arbor Size
    3 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    2485 rpm
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)