Motion
66253149865

NORTON ABRASIVES
66253149865

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 80, Wheel Diameter: 10 in, Maximum RPM: 2485 rpm
MI ITEM #03442988
MFR #66253149865
Price$165.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253149865

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 80, Wheel Diameter: 10 in, Maximum RPM: 2485 rpm
MI ITEM #03442988
MFR #66253149865

Mfr description
66253149865 WHL 10 X 1/2 X 3 38A80-KVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.39/each

Specifications

Dimensions

  • Arbor Hole Size
    3 in
  • Arbor Size
    3 in
  • Center Hole Diameter
    3 in
  • Disc Diameter
    10 in
  • Face Rim Width
    3/4 in
  • Hole Size
    3 in
  • Overall Diameter
    10 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Vitrified Bond, Made With Friable Aluminum Oxide, Burn-Free, Cool Cutting
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    2485 rpm
  • Specification
    38A80-KVBE
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • Wheel Hardness
    K
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)