Motion
66253220953

NORTON ABRASIVES
66253220953

Grade: Coarse, Grit Number: 46, Wheel Dia: 12 in
MI ITEM #03443002
MFR #66253220953
Your Price$388.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253220953

Grade: Coarse, Grit Number: 46, Wheel Dia: 12 in
MI ITEM #03443002
MFR #66253220953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$388.94/each(List $447.28)

Overview

Mfr description
66253220953 WHL 12 X 2 X 1-1/2 57A46-MVB

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in
  • Arbor Hole Size
    1-1/2 in
  • Arbor Size
    1-1/2 in
  • Abrasive Material
    Aluminum Oxide
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    2710 rpm
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text