Motion
66253262562

NORTON ABRASIVES
66253262562

Grade: Coarse, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
MI ITEM #03443009
MFR #66253262562
Your Price$402.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262562

Grade: Coarse, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
MI ITEM #03443009
MFR #66253262562

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$402.60/each(List $462.99)

Overview

Mfr description
66253262562 WHL 12 X 1 X 3 32A46-HVBE

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in
  • Arbor Hole Size
    3.0000 in
  • Material
    Aluminum Oxide
  • Arbor Size
    3 in
  • Wheel Type
    Type 1
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    2070 rpm
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought