Motion
66253262713

NORTON ABRASIVES
66253262713

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
MI ITEM #03443013
MFR #66253262713
Price$314.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262713

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
MI ITEM #03443013
MFR #66253262713

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$314.64/each

Specifications

Dimensions

  • Arbor Hole Size
    3 in
  • Arbor Size
    3 in
  • Center Hole Diameter
    3 in
  • Disc Diameter
    12 in
  • Face Rim Width
    3/4 in
  • Hole Size
    3 in
  • Overall Diameter
    12 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Vitrified Bond, Burn-Free, Cool Cutting
  • Application
    Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machines, Cylindrical And Surface Grinders
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Specification
    38A60-IVBE
  • Tool Comp
    CNC Cutting Tool Machines, Cylindrical, Surface Grinders
  • Wheel Hardness
    I
  • Wheel Type
    Type 01

Overview

Mfr description
66253262713 WHL 12 X 1 X 3 38A60-IVBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought