Motion
66253263145

NORTON ABRASIVES
66253263145

Grade: Coarse, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
Mi Item #03443015
MFR #66253263145
Price$675.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263145

Grade: Coarse, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
Mi Item #03443015
MFR #66253263145

Mfr description
66253263145 WHL 12 X 1-1/2 X 5 32A46-IVB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$675.89/each

Specifications

Dimensions

  • Arbor Hole Size
    5.0000 in
  • Arbor Size
    5 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)