Motion
66253363971

NORTON ABRASIVES
66253363971

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
MI ITEM #03443024
MFR #66253363971
Price$1,045.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253363971

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
MI ITEM #03443024
MFR #66253363971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,045.96/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Disc Diameter
    14 in
  • Hole Size
    5 in
  • Overall Diameter
    14 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    14 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Stock Removal, Surface Grinding, Tool, Cutter Grinding, Tool Sharpening
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Max Rpm
    1800 rpm

Overview

Mfr description
66253363971 WHL 14 X 1 X 5 5SG46-JVS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought