Motion
66253364066

NORTON ABRASIVES
66253364066

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #03443025
MFR #66253364066
Price$530.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364066

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #03443025
MFR #66253364066

Mfr description
66253364066 WHL 14 X 1 X 5 57A60-LVBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.55/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Disc Diameter
    14 in
  • Face Rim Width
    1 in
  • Hole Size
    5 in
  • Overall Diameter
    14 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Superior Vitrified Bond System For Extra-Long Wheel Life, This Durable Wheel Holds Its Form Even On High G-Ratio Applications
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Specification
    57A60-LVBE
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Wheel Hardness
    L
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)