Motion
66253364335

NORTON ABRASIVES
66253364335

Grade: Coarse, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
MI ITEM #03443029
MFR #66253364335
Price$643.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364335

Grade: Coarse, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
MI ITEM #03443029
MFR #66253364335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$643.89/each

Specifications

Dimensions

  • Arbor Hole Size
    5.0000 in
  • Arbor Size
    5 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Wheel Type
    Type 1

Overview

Mfr description
66253364335 WHL 14 X 1-1/2 X 5 32A46-HVB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought