Motion
66261058779

NORTON ABRASIVES
66261058779

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 4800 RPM
MI ITEM #03443039
MFR #66261058779
Your Price$48.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058779

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 4800 RPM
MI ITEM #03443039
MFR #66261058779

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$48.43/each(List $57.47)

Overview

Mfr description
66261058779 WHL 6 X 1/2 X 1/2 BEARTE X U

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Medium
  • Max Rpm
    4800 rpm
  • UPC_NO
    66261058779
  • Package Quantity
    8
  • Color
    Gray
  • Long Description
    The 66261058779 is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1/2 in center hole diameter, and Medium grade, suitable for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text