Motion
69014190751

NORTON ABRASIVES
69014190751

Tool & Cutter Grinding Wheel - Grit Number: 150, Wheel Diameter: 3-3/4 in
MI ITEM #03443040
MFR #69014190751
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014190751

Tool & Cutter Grinding Wheel - Grit Number: 150, Wheel Diameter: 3-3/4 in
MI ITEM #03443040
MFR #69014190751

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69014190751 DIA 3-3/4 X 1-1/2 X 1-1/4 T1

Specifications

  • Wheel Diameter
    3-3/4 in
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Diamond
  • Wheel Type
    Type 11 - Flaring Cup
  • Superabrasive Wheel Type
    Type 11V9
  • Grit Number
    150
  • Bond Type
    Resinoid
  • Wheel Hardness
    R
  • Superabrasive Depth
    1/8 in
  • UPC_NO
    69014190751
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text