Motion
69014191632

NORTON ABRASIVES
69014191632

Tool & Cutter Grinding Wheel - Grit Number: 150, Wheel Diameter: 5 in
MI ITEM #03443041
MFR #69014191632
Your Price$681.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014191632

Tool & Cutter Grinding Wheel - Grit Number: 150, Wheel Diameter: 5 in
MI ITEM #03443041
MFR #69014191632

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$681.31/each(List $783.51)

Overview

Mfr description
69014191632 DIA 5 X 1-3/4 X 1-1/4 TYPE 1

Specifications

  • Wheel Diameter
    5 in
  • Wheel Thickness
    1-3/4 in
  • Center Hole Diameter
    1-1/4 in
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Material
    Diamond
  • Wheel Type
    Type 11 - Flaring Cup
  • Superabrasive Wheel Type
    Type 11V9
  • Grit Number
    150
  • Bond Type
    Resinoid
  • Wheel Hardness
    R
  • Superabrasive Depth
    1/8 in
  • UPC_NO
    69014191632
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text