Motion
69210421418

NORTON ABRASIVES
69210421418

Grade: Extra Coarse, Grit Number: 14, Wheel Dia: 30 in
MI ITEM #03443062
MFR #69210421418
Your Price$1,573.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69210421418

Grade: Extra Coarse, Grit Number: 14, Wheel Dia: 30 in
MI ITEM #03443062
MFR #69210421418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,573.78/each(List $1,967.23)

Overview

Mfr description
69210421418 WHL 30 X 2 X 12 CHARGER LONG

Specifications

  • Wheel Diameter
    30 in
  • Wheel Thickness
    2 in
  • Arbor Hole Size
    12.0000 in
  • Arbor Size
    12 in
  • Abrasive Material
    Aluminum Oxide
  • Material
    Aluminum Oxide
  • Grit Number
    14
  • Grade
    Extra Coarse
  • Max Rpm
    1590 rpm
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought