Motion
66260195003

NORTON ABRASIVES
66260195003

Diamond Dresser -
Mi Item #03443295
MFR #66260195003
Price$97.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195003

Diamond Dresser -
Mi Item #03443295
MFR #66260195003

Mfr description
66260195003 BC3-7 1/3C X 7/16SHK 8-10"WH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.01/each

Specifications

Dimensions

  • Carat Size
    1/3
  • For Max Wheel Diameter
    10 in
  • For Min Wheel Diameter
    8 in
  • Included Angle
    90 °
  • Length
    2 in
  • Shank Diameter
    7/16 in

Details

  • Package Quantity
    1
  • Point Type
    Single Point
  • Radius Type
    Convex
  • Resettability
    Nonresettable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)