1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66260195117
Diamond Dresser -
MI ITEM #
03443298
MFR #
66260195117
Price
$287.45
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Diamond Dressers
NORTON ABRASIVES 66260195117
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66260195117
Diamond Dresser -
MI ITEM #
03443298
MFR #
66260195117
Mfr description
66260195117 NS2M7 1/4C X 7/16SHK UP TO 7
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$287
.45
/each
Add to Cart
Specifications
Dimensions
Carat Size
1/4
For Max Wheel Diameter
7 in
Included Angle
90 °
Length
2 in
Shank Diameter
7/16 in
Details
Package Quantity
1
Point Type
Single Point
Radius Type
Convex
Resettability
Resettable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items