Motion
66260195163

NORTON ABRASIVES
66260195163

Diamond Dresser, Point Type: Single Point, Carat Size: 1/2, Shank Diameter: 7/16", Length: 1-7/16"
MI ITEM #03443302
MFR #66260195163
Price$636.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195163

Diamond Dresser, Point Type: Single Point, Carat Size: 1/2, Shank Diameter: 7/16", Length: 1-7/16"
MI ITEM #03443302
MFR #66260195163

Mfr description
66260195163 NSUD5 1/2 C X 7/16SHK 11-14"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$636.88/each

Specifications

Dimensions

  • Carat Size
    1/2
  • For Max Wheel Diameter
    14 in
  • For Min Wheel Diameter
    11 in
  • Head Diameter
    5/8 in
  • Included Angle
    60.00 °
  • Length
    1-7/16 in
  • Shank Diameter
    7/16 in

Details

  • Package Quantity
    1
  • Point Type
    Single Point
  • Radius Type
    Convex
  • Resettability
    Resettable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)