Motion
66260195212

NORTON ABRASIVES
66260195212

Diamond Dresser -
Mi Item #03443304
MFR #66260195212
Price$176.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195212

Diamond Dresser -
Mi Item #03443304
MFR #66260195212

Mfr description
66260195212 NR3P6 .021-.032" CONCAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.83/each

Specifications

Dimensions

  • Included Angle
    90 °
  • Length
    3 in
  • Maximum Radius
    0.032 in
  • Minimum Radius
    0.021 in
  • Shank Diameter
    3/8 in

Details

  • Package Quantity
    1
  • Radius Type
    Concave
  • Resettability
    Nonresettable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)