Motion
66260195213

NORTON ABRASIVES
66260195213

Diamond Dresser -
Mi Item #03443305
MFR #66260195213
Price$163.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195213

Diamond Dresser -
Mi Item #03443305
MFR #66260195213

Mfr description
66260195213 NR4P6 .033-.062" CONCAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.13/each

Specifications

Dimensions

  • Length
    3 in
  • Maximum Radius
    0.062 in
  • Minimum Radius
    0.033 in
  • Shank Diameter
    3/8 in

Details

  • Package Quantity
    1
  • Radius Type
    Concave
  • Resettability
    Nonresettable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)