Motion
66260195267

NORTON ABRASIVES
66260195267

Diamond Dresser -
MI ITEM #03443306
MFR #66260195267
List Price$454.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195267

Diamond Dresser -
MI ITEM #03443306
MFR #66260195267

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$454.32/each for your price

Overview

Mfr description
66260195267 MC375 3DIA X .075DIA MULTI-

Specifications

  • Point Type
    Multi-Point
  • Shank Diameter
    7/16 in
  • For Max Wheel Diameter
    29 in
  • For Min Wheel Diameter
    18 in
  • Resettability
    Nonresettable
  • Maximum Radius
    0.075 in
  • Minimum Radius
    0.038 in
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text