Motion
61463685480

NORTON ABRASIVES
61463685480

Sharpening Stone - Silicon Carbide Material, 4 in Long, 1 in Wide, 1/2 in Thick
Mi Item #03443317
MFR #61463685480
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685480

Sharpening Stone - Silicon Carbide Material, 4 in Long, 1 in Wide, 1/2 in Thick
Mi Item #03443317
MFR #61463685480

Mfr description
MJB24 1/2" X 1" MED. BENCHSTONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.03/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    1 in

Details

  • Grade
    Medium
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)