Motion
61463685495

NORTON ABRASIVES
61463685495

Sharpening Stone - Silicon Carbide Material, 5.0000 in Long, 2.0000 in Wide, 0.6250 in Thick
MI ITEM #03443318
MFR #61463685495
Your Price$44.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685495

Sharpening Stone - Silicon Carbide Material, 5.0000 in Long, 2.0000 in Wide, 0.6250 in Thick
MI ITEM #03443318
MFR #61463685495

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.30/each(List $50.96)

Overview

Mfr description
61463685495 STONE 5 X 2 X 5/8 MJB35 MEDI

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Color
    Black
  • Grade
    Medium
  • Package Quantity
    5
  • UPC_NO
    61463685495
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text