Motion
61463685560

NORTON ABRASIVES
61463685560

Sharpening Stone - Aluminum Oxide Material, 6.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #03443320
MFR #61463685560
Price$46.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685560

Sharpening Stone - Aluminum Oxide Material, 6.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #03443320
MFR #61463685560

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.05/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    1 in
  • Overall Width  
    2 in

Details

  • Grade
    Fine, Coarse
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685560

Overview

Mfr description
61463685560 STONE 6 X 2 X 1 IB6 COARSE/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought