Motion
61463685580

NORTON ABRASIVES
61463685580

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 1.0000 in Wide, 0.2500 in Thick
Mi Item #03443321
MFR #61463685580
Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685580

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 1.0000 in Wide, 0.2500 in Thick
Mi Item #03443321
MFR #61463685580

Mfr description
61463685580 STONE 4 X 1 X 1/4 CB-14 COAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.14/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/4 in
  • Overall Width  
    1 in

Details

  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)