Motion
61463685595

NORTON ABRASIVES
61463685595

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1 in Wide, 1/2 in Thick
MI ITEM #03443323
MFR #61463685595
Price$22.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685595

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1 in Wide, 1/2 in Thick
MI ITEM #03443323
MFR #61463685595

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.62/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    1 in

Details

  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685595

Overview

Mfr description
61463685595 STONE 4 X 1 X 1/2 CB24 COARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought