Motion
61463685670

NORTON ABRASIVES
61463685670

Sharpening Stone - Novaculite Material, 4 in Long, 2 in Wide, 1 in Thick
MI ITEM #03443324
MFR #61463685670
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685670

Sharpening Stone - Novaculite Material, 4 in Long, 2 in Wide, 1 in Thick
MI ITEM #03443324
MFR #61463685670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61463685670 STONE 4 X 2 X 3/4 X 1 SB4 SO

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Grade
    Extra Fine
  • Package Quantity
    1
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text