Overview
Mfr description
61463686185 FILE 4 X 1/4 FJF114 FINE TRI
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Stone ShapeTriangle
- GradeFine
- Package Quantity5
- UPC_NO61463686185
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data