Motion
61463686240

NORTON ABRASIVES
61463686240

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1/4 in Wide
MI ITEM #03443342
MFR #61463686240
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686240

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1/4 in Wide
MI ITEM #03443342
MFR #61463686240

Mfr description
61463686240 FILE 4 X 1/4 CF114 COARSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.00/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Width  
    1/4 in

Details

  • Grade
    Coarse
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Triangle
  • UPC_NO
    61463686240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)