Motion
61463686250

NORTON ABRASIVES
61463686250

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 3/8 in Wide
MI ITEM #03443344
MFR #61463686250
Price$17.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686250

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 3/8 in Wide
MI ITEM #03443344
MFR #61463686250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.82/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    0.3750 in
  • Overall Width  
    3/8 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Triangle
  • UPC_NO
    61463686250

Overview

Mfr description
61463686250 FILE 4 X 3/8 MF134 MEDIUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought