Overview
Mfr description
61463686255 FILE 4 X 3/8 CF134 COARSE
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Stone ShapeTriangle
- GradeCoarse
- Package Quantity5
- UPC_NO61463686255
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data