Overview
Mfr description
61463686425 FILE 4 X 1/4 FJF214 FINE
Specifications
- Stone MaterialSilicon Carbide
- Overall Length
- Overall Thickness
- Stone ShapeRound
- GradeFine
- Package Quantity5
- UPC_NO61463686425
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data