Motion
61463686515

NORTON ABRASIVES
61463686515

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1/2 in Thick
MI ITEM #03443357
MFR #61463686515
Your Price$30.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686515

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1/2 in Thick
MI ITEM #03443357
MFR #61463686515

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$30.52/each(List $36.31)

Overview

Mfr description
61463686515 FILE 6 X 1/2 FF246 FINE INDI

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Round
  • Color
    Orange
  • Grade
    Fine
  • Package Quantity
    5
  • UPC_NO
    61463686515
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text