Specifications
Dimensions
- Overall Length3 in
- Overall Width1/2 in
Details
- GradeUltra Fine
- Manufacturer Package Quantity5
- Package Quantity5
- Stone MaterialNovaculite
- Stone ShapeTriangle
- UPC_NO61463686630
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)