Motion
61463686745

NORTON ABRASIVES
61463686745

Sharpening Stone - Aluminum Oxide Material, 3 in Long, 5/16 in Wide, 5/16 in Thick
MI ITEM #03443367
MFR #61463686745
Price$34.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686745

Sharpening Stone - Aluminum Oxide Material, 3 in Long, 5/16 in Wide, 5/16 in Thick
MI ITEM #03443367
MFR #61463686745

Mfr description
61463686745 FILE 3 X 5/16 BASE MF723 MED
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.79/each

Specifications

Dimensions

  • Overall Length  
    3 in
  • Overall Thickness  
    5/16 in
  • Overall Width  
    5/16 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Round Pointed
  • UPC_NO
    61463686745

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)