Motion
61463686770

NORTON ABRASIVES
61463686770

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1 in Wide, 1/8 in Thick
Mi Item #03443368
MFR #61463686770
Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686770

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1 in Wide, 1/8 in Thick
Mi Item #03443368
MFR #61463686770

Mfr description
61463686770 FILE 4 X 1 X 1/8 BACK FF724
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.70/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/8 in
  • Overall Width  
    1 in

Details

  • Color
    Orange
  • Grade
    Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Knife
  • UPC_NO
    61463686770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)