Motion
61463686775

NORTON ABRASIVES
61463686775

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1 in Wide, 1/8 in Thick
Mi Item #03443369
MFR #61463686775
Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686775

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1 in Wide, 1/8 in Thick
Mi Item #03443369
MFR #61463686775

Mfr description
61463686775 MF724 INDIA MED KNIFE BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.65/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/8 in
  • Overall Width  
    1 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Knife
  • UPC_NO
    61463686775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)